Specifications
Dimensions
- Baffle Spacing3
- Size614
- Tube Diameter1/4 in
Details
- Baffle MaterialCarbon steel
- DescriptionHCS-614-3-4-F HEAT EXCHANGER
- End Bonnet MaterialCast Iron
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature300
- Mounting Bracket MaterialCarbon steel
- Number Of Passes4
- SeriesHCS
- Shell MaterialCarbon steel
- Tubing MaterialCarbon Steel
Overview
Mfr description
224479 HCS-614-3-4-F SHELL & TUBE
- Preferred for new oil-water applications
- Rugged steel construction
- Low cost
- NPT
- SAE O-Ring
- SAE flange
- or BSPP shell side connections available
- End bonnets removable for servicing
- Mounting feet included (may be rotated in 90° increments)