Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
HCF-1724-8.4-6-F FLUID COOLING FAN

FLUID COOLING FAN
MI ITEM #11961893
MFR #HCF-1724-8.4-6-F FLUID COOLING FAN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
224514 HCF-1724-8.4-6-F FLUID COOLING FA
  • Preferred for new oil-water applications
  • Rugged steel construction
  • Low cost
  • NPT
  • SAE O-Ring
  • SAE flange
  • or BSPP shell side connections available
  • End bonnets removable for servicing
  • Mounting feet included (may be rotated in 90° increments)

Specifications

  • Series
    HCF
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    300 °F
  • Tube Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text