Overview
Mfr description
225515 COL-400-1-20-3 LABELS
- Ideal for independent cooling and filtering of system oils
- Low to medium pressure applications utilizing low noise screw pump technology
- Pump flows ranging 9.5 GPM to 45 GPM
- Bar and plate Brazed Aluminum P-BAR core with optional T-BAR core
- Standard SAE ports - NPT and BSPP port adapters available
- Direct mount; no coupler or bell housing
Specifications
- SeriesCOL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data