Motion
CA-2060-6-6-0 SHELL & TUBE

THERMAL TRANSFER PROD LTD
CA-2060-6-6-0 SHELL & TUBE

SHELL & TUBE
MI ITEM #11961991
MFR #CA-2060-6-6-0 SHELL & TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
CA-2060-6-6-0 SHELL & TUBE

SHELL & TUBE
MI ITEM #11961991
MFR #CA-2060-6-6-0 SHELL & TUBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
225909 CA-2060-6-6-0 SHELL & TUBE
  • Super high flow
  • Largest flow rates & heat transfer available
  • Rugged steel construction
  • Custom designs available
  • Competitively priced
  • 3/8" and 5/8" tubes available
  • Maximum 10" diameter
  • 12' long
  • 150# ANSI/ASME flanged shell connections (metric available)
  • End bonnets removable for servicing
  • Saddle brackets for incremental mounting
  • Special ASME/TEMAC/CM ratings available

Specifications

  • Description
    CA-2060-6-6-0 SHELL & TUBE
  • Series
    CA
  • Shell Material
    Steel
  • Tube Diameter
    3/8 in
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    300
  • Baffle Material
    Brass
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Size
    2060
  • Mounting Bracket Material
    Steel/cast iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought