Overview
Mfr description
50095 MTR & BOX UPA- 20 THRU 3
- Full line of sizes and features
- Energy efficient
- High performance
- Low flows to 100 CFM
- Floor or suspended mounting
- Lightweight
- may be shipped UPS
- Ratings based on comprehensive testing
- Attractive
- durable baked enamel finish
- Detachable legs (shipped unattached)
Specifications
- SeriesUPA
- Max Operating Temperature350 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data