Motion
B-1207-C4-O-BR HEAT EXCHANGER

THERMAL TRANSFER PROD LTD
B-1207-C4-O-BR HEAT EXCHANGER

HEAT EXCHANGER
MI ITEM #11962381
MFR #B-1207-C4-O-BR HEAT EXCHANGER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
B-1207-C4-O-BR HEAT EXCHANGER

HEAT EXCHANGER
MI ITEM #11962381
MFR #B-1207-C4-O-BR HEAT EXCHANGER

Mfr description
73073 B-1207-C4-O-BR SHELL & TUBE
  • Young Touchstone thermal interchange
  • Competitively priced
  • 1/4" or 3/8" tubes available
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    4.5
  • Size
    1207
  • Tube Diameter
    1/4 in

Details

  • Baffle Material
    Brass
  • Description
    B-1207-C4-O-BR HEAT EXCHANGER
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    350
  • Mounting Bracket Material
    Steel
  • Series
    B
  • Shell Material
    Steel or brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)