Overview
Mfr description
73407-3PH AOF-25 FLUID COOLING FAN
- AO with removable filter
- Adjustable louvers (manual)
- Medium flow rates
- Moderate heat removal
- One or two pass option
Specifications
- SeriesAOF
- Max Operating Temperature400 °F
- Test Pressure300 psi
- Tube MaterialCopper
- Turbulator MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data