Overview
Mfr description
74284 A-614-1.5-4-F-BR-CN SHELL & TUBE
- ITT interchange
- B or C series is recommended for new applications
- Competitively priced
- NPT
- SAE O-Ring
- SAE flange
- or BSPP shell side connections available
- End bonnets removable for servicing
- Mounting feet included (may be rotated in 90° increments)
Specifications
- DescriptionA-614-1.5-4-F-BR-CN SHELL & TUBE
- SeriesA
- Baffle Spacing1.5
- Shell MaterialBrass
- Tube Diameter1/4 in
- End Bonnet MaterialCast Iron
- Max Operating Temperature300
- Baffle MaterialBrass
- Gasket MaterialNitrile rubber/cellulose fiber
- Size614
- Mounting Bracket MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data