Motion
C-1760-8.4-6-F-SS HEAT EXCHANGER

THERMAL TRANSFER PROD LTD
C-1760-8.4-6-F-SS HEAT EXCHANGER

HEAT EXCHANGER - C Series, 4 Pass, 8.0000 in Shell Dia, 8.4 Baffle Spacing, Carbon Steel Shell, Steel Tubing, Carbon Steel Baffle, Nitrile rubber/cellulose fiber Gasket
MI ITEM #11962600
MFR #C-1760-8.4-6-F-SS HEAT EXCHANGER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
C-1760-8.4-6-F-SS HEAT EXCHANGER

HEAT EXCHANGER - C Series, 4 Pass, 8.0000 in Shell Dia, 8.4 Baffle Spacing, Carbon Steel Shell, Steel Tubing, Carbon Steel Baffle, Nitrile rubber/cellulose fiber Gasket
MI ITEM #11962600
MFR #C-1760-8.4-6-F-SS HEAT EXCHANGER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74499 C-1760-8.4-6-F-SS SHELL & TUBE
  • Preferred for new oil-water applications
  • Rugged steel construction
  • Low cost
  • NPT
  • SAE O-Ring
  • SAE flange
  • or BSPP shell side connections available
  • End bonnets removable for servicing
  • Mounting feet included (may be rotated in 90° increments)

Specifications

  • Description
    C-1760-8.4-6-F-SS HEAT EXCHANGER
  • Number Of Passes
    4
  • Series
    C
  • Shell Diameter
    8.0000 in
  • Baffle Spacing
    8.4
  • Shell Material
    Carbon Steel
  • Tubing Material
    Steel
  • Tube Diameter
    6 - 3/8 in
  • Max Operating Temperature
    300
  • Baffle Material
    Carbon Steel
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Size
    1760
  • Mounting Bracket Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought