Motion
M-10-S FLUID COOLING FAN

THERMAL TRANSFER PROD LTD
M-10-S FLUID COOLING FAN

FLUID COOLING FAN
Mi Item #11962742
MFR #M-10-S FLUID COOLING FAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
M-10-S FLUID COOLING FAN

FLUID COOLING FAN
Mi Item #11962742
MFR #M-10-S FLUID COOLING FAN

Mfr description
75919 M-10-S FLUID COOLING FAN
  • High strength construction
  • 3/8" Tube size
  • Eliminate piping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Connection Type
    SAE
  • Max Operating Temperature
    400 °F
  • Series
    M
  • Test Pressure
    300 psi
  • Tube Material
    Copper
  • Turbulator Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)