Motion
MR-35-S-30 FLUID COOLING FAN

THERMAL TRANSFER PROD LTD
MR-35-S-30 FLUID COOLING FAN

FLUID COOLING FAN
MI ITEM #11962771
MFR #MR-35-S-30 FLUID COOLING FAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
MR-35-S-30 FLUID COOLING FAN

FLUID COOLING FAN
MI ITEM #11962771
MFR #MR-35-S-30 FLUID COOLING FAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76336 MR-35-S-30 FLUID COOLING FAN
  • High strength construction
  • 3/8" Tube size
  • Eliminate piping
  • reduce cost with optional internal pressure bypass
  • Aluminum fins
  • Rugged steel manifolds
  • Heat removal up to 90
  • 000 BTU/HR
  • Oil flows to 100 GPM
  • Mounting brackets included
  • SAE
  • NPT or 37° flair oil connections

Specifications

  • Series
    MR
  • Max Operating Temperature
    400 °F
  • Test Pressure
    300 psi
  • Connection Type
    SAE
  • Tube Material
    Copper
  • Bypass
    60
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text