Motion
AB-1006-B6-O
AIR COOLING - Series AB, Size 1006, 1-1/2 NPT Port Size, 1 Passes
MI ITEM #11962792
MFR #AB-1006-B6-O
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIR COOLING - Series AB, Size 1006, 1-1/2 NPT Port Size, 1 Passes
MI ITEM #11962792
MFR #AB-1006-B6-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76722 AB-1006-B6-O AIR COOLING
  • Compressed air and gas aftercoolers
  • For water to air cooler
  • All brass hubs and shell assemblies — reduce or eliminate galvanic and other types of corrosion
  • Copper nickel tubes available for sea water service

Specifications

  • Series
    AB
  • Unit Size
    1006
  • Number Of Passes
    1
  • Port Size
    1-1/2 NPT
  • Body Material
    Brass
  • Operating Temperature
    350 °F
  • Overall Length
    59.60 in
  • Overall Height
    7.3800 in
  • Connection Type
    NPT
  • Max Operating Temperature
    350
  • Size
    1006
  • Baffle Spacing
    2.25
  • Gasket Material
    Nitrile rubber
  • Shell Material
    Brass
  • Tube Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought