Motion
M-25-76878 FLUID COOLING FAN

THERMAL TRANSFER PROD LTD
M-25-76878 FLUID COOLING FAN

FLUID COOLING FAN
MI ITEM #11962804
MFR #M-25-76878 FLUID COOLING FAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
M-25-76878 FLUID COOLING FAN

FLUID COOLING FAN
MI ITEM #11962804
MFR #M-25-76878 FLUID COOLING FAN

Mfr description
76878 M-25-76878 FLUID COOLING FAN
  • Utilizes air flow from belt guard on reciprocating compressor
  • Easy to install
  • Rugged construction
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Max Operating Temperature
    350 °F
  • Series
    M
  • Test Pressure
    300 psi
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)