Motion
M-30-76941 FLUID COOLING FAN

THERMAL TRANSFER PROD LTD
M-30-76941 FLUID COOLING FAN

FLUID COOLING FAN
MI ITEM #11962809
MFR #M-30-76941 FLUID COOLING FAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
M-30-76941 FLUID COOLING FAN

FLUID COOLING FAN
MI ITEM #11962809
MFR #M-30-76941 FLUID COOLING FAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76941 M-30-76941 FLUID COOLING FAN
  • Utilizes air flow from belt guard on reciprocating compressor
  • Easy to install
  • Rugged construction
  • Solid performance
  • Bolt directly on the existing belt guard (some additional support may be required)
  • All steel manifolds with sturdy copper tubes and aluminum fins
  • Unique turbulator inside each cooling tube assures maximum performance in a compact size

Specifications

  • Series
    M
  • Max Operating Temperature
    350 °F
  • Test Pressure
    300 psi
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text