Motion
A-1260-3-6-F-BR SHELL & TUBE

THERMAL TRANSFER PROD LTD
A-1260-3-6-F-BR SHELL & TUBE

SHELL & TUBE - A Series, 4 Pass, 6.0000 in Shell Dia, 3 Baffle Spacing, Brass Shell, Copper Tubing, Cast Iron Bonnet, Brass Baffle, Nitrile rubber/cellulose fiber Gasket
MI ITEM #11962823
MFR #A-1260-3-6-F-BR SHELL & TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
A-1260-3-6-F-BR SHELL & TUBE

SHELL & TUBE - A Series, 4 Pass, 6.0000 in Shell Dia, 3 Baffle Spacing, Brass Shell, Copper Tubing, Cast Iron Bonnet, Brass Baffle, Nitrile rubber/cellulose fiber Gasket
MI ITEM #11962823
MFR #A-1260-3-6-F-BR SHELL & TUBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77110 A-1260-3-6-F-BR SHELL & TUBE
  • ITT interchange
  • B or C series is recommended for new applications
  • Competitively priced
  • NPT
  • SAE O-Ring
  • SAE flange
  • or BSPP shell side connections available
  • End bonnets removable for servicing
  • Mounting feet included (may be rotated in 90° increments)

Specifications

  • Description
    A-1260-3-6-F-BR SHELL & TUBE
  • Number Of Passes
    4
  • Series
    A
  • Shell Diameter
    6.0000 in
  • Baffle Spacing
    3
  • Shell Material
    Brass
  • Tubing Material
    Copper
  • Tube Diameter
    3/8 in
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    300
  • Baffle Material
    Brass
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Size
    1260
  • Mounting Bracket Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text