Motion
EK-708-O SHELL & TUBE

THERMAL TRANSFER PROD LTD
EK-708-O SHELL & TUBE

SHELL & TUBE
MI ITEM #11962940
MFR #EK-708-O SHELL & TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
EK-708-O SHELL & TUBE

SHELL & TUBE
MI ITEM #11962940
MFR #EK-708-O SHELL & TUBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    708

Details

  • Baffle Material
    steel
  • Description
    EK-708-O SHELL & TUBE
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    250
  • Mounting Bracket Material
    steel
  • Series
    EK
  • Shell Material
    steel

Overview

Mfr description
78723 EK-708-O SHELL & TUBE
  • Compact size
  • High efficiency finned bundle design
  • 3/16" tube size
  • Heat removal up to 400 HP (300 KW)
  • Oil flow rates up to 80 U.S. GPM (300 L/MIN)
  • Large oil connections for minimum entering and exiting flow restriction
  • Removable end bonnets for easy tube cleaning
  • Mounting brackets designed so that cooler can be rotated in 90° increments
  • High pressure ratings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought