Motion
DH-062-1-1
AIR COOLING - Series DH, Size 62, 1/2 NPT Port Size
MI ITEM #11962978
MFR #DH-062-1-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIR COOLING - Series DH, Size 62, 1/2 NPT Port Size
MI ITEM #11962978
MFR #DH-062-1-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79001 DH-062-1-1 HEAT EXCHANGER
  • Hayden interchange
  • Excellent for radiator face mount cooling
  • 3/4” tube size
  • Steel or aluminum fin
  • Copper manifolds – one row
  • Steel manifolds – two row
  • High performance oil turbulators
  • Rugged off-highway steel designs available
  • Oil flows to 150 GPM
  • heat removal to 175
  • 000 BTU/HR

Specifications

  • Series
    DH
  • Unit Size
    62
  • Flow Rate
    150 gpm
  • Port Size
    1/2 NPT
  • Body Material
    Steel
  • Maximum Operating Pressure
    300
  • Test Pressure
    300 psi
  • Operating Temperature
    350 °F
  • Overall Height
    6.5000 in
  • Connection Type
    NPT
  • Max Operating Temperature
    350
  • Size
    61
  • Tube Material
    Copper
  • Turbulator Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought