Specifications
Dimensions
- Overall Height23.1200 in
- Port Size1/2 NPT
- Size84
- Unit Size84
Details
- Body MaterialSteel
- Connection TypeNPT
- Flow Rate150 gpm
- Max Operating Temperature350
- Maximum Operating Pressure300
- Operating Temperature350 °F
- SeriesDH
- Test Pressure300 psi
- Tube MaterialCopper
- Turbulator MaterialAluminum
Overview
Mfr description
79003 DH-084-1-1 AIR COOLING
- Hayden interchange
- Excellent for radiator face mount cooling
- 3/4” tube size
- Steel or aluminum fin
- Copper manifolds – one row
- Steel manifolds – two row
- High performance oil turbulators
- Rugged off-highway steel designs available
- Oil flows to 150 GPM
- heat removal to 175
- 000 BTU/HR