Overview
Mfr description
79006 DH-117-1-1 AIR COOLING
- Hayden interchange
- Excellent for radiator face mount cooling
- 3/4” tube size
- Steel or aluminum fin
- Copper manifolds – one row
- Steel manifolds – two row
- High performance oil turbulators
- Rugged off-highway steel designs available
- Oil flows to 150 GPM
- heat removal to 175
- 000 BTU/HR
Specifications
- SeriesDH
- Max Operating Temperature350
- Size117
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data