Specifications
Dimensions
- Size194
Details
- Max Operating Temperature350
- SeriesDH
Overview
Mfr description
79013 DH-194-1-1 AIR COOLING
- Hayden interchange
- Excellent for radiator face mount cooling
- 3/4” tube size
- Steel or aluminum fin
- Copper manifolds – one row
- Steel manifolds – two row
- High performance oil turbulators
- Rugged off-highway steel designs available
- Oil flows to 150 GPM
- heat removal to 175
- 000 BTU/HR