Motion
DH-216-2-1
AIR COOLING - Series DH, Size 216, 3/4 NPT Port Size
Mi Item #11963001
MFR #DH-216-2-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIR COOLING - Series DH, Size 216, 3/4 NPT Port Size
Mi Item #11963001
MFR #DH-216-2-1

Mfr description
79065 DH-216-2-1 AIR COOLING
  • Hayden interchange
  • Excellent for radiator face mount cooling
  • 3/4” tube size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    12.7300 in
  • Port Size
    3/4 NPT
  • Size
    216
  • Unit Size
    216

Details

  • Body Material
    Steel
  • Connection Type
    SAE
  • Flow Rate
    150 gpm
  • Max Operating Temperature
    350
  • Maximum Operating Pressure
    300
  • Operating Temperature
    350 °F
  • Series
    DH
  • Test Pressure
    300 psi
  • Tube Material
    Copper
  • Turbulator Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)