Overview
Mfr description
79777 EK-1048-6-O-R SHELL & TUBE
- Compact size
- High efficiency finned bundle design
- 3/16" tube size
- Heat removal up to 400 HP (300 KW)
- Oil flow rates up to 80 U.S. GPM (300 L/MIN)
- Large oil connections for minimum entering and exiting flow restriction
- Removable end bonnets for easy tube cleaning
- Mounting brackets designed so that cooler can be rotated in 90° increments
- High pressure ratings
Specifications
- DescriptionEK-1048-6-O-R SHELL & TUBE
- SeriesEK
- Shell Materialsteel
- End Bonnet MaterialCast Iron
- Max Operating Temperature250
- Baffle Materialsteel
- Gasket MaterialNitrile rubber/cellulose fiber
- Size1048
- Mounting Bracket Materialsteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data