Overview
Mfr description
81337 C-836-2-4-F SHELL & TUBE
- Preferred for new oil-water applications
- Rugged steel construction
- Low cost
- NPT
- SAE O-Ring
- SAE flange
- or BSPP shell side connections available
- End bonnets removable for servicing
- Mounting feet included (may be rotated in 90° increments)
Specifications
- DescriptionC-836-2-4-F HEAT EXCHANGER
- SeriesC
- Baffle Spacing2
- Shell MaterialCarbon Steel
- Tube Diameter1/4 in
- Max Operating Temperature300
- Baffle MaterialCarbon Steel
- Gasket MaterialNitrile rubber/cellulose fiber
- Size836
- Mounting Bracket MaterialCarbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data