Motion
83358
83358 B-401-A4-O-BR-CN-B SHELL & TUBE HEAT EXCHANGER
MI ITEM #11963188
MFR #83358
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83358 B-401-A4-O-BR-CN-B SHELL & TUBE HEAT EXCHANGER
MI ITEM #11963188
MFR #83358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83358 B-401-A4-O-BR-CN-B SHELL & TUBE
  • Young Touchstone thermal interchange
  • Competitively priced
  • 1/4" or 3/8" tubes available
  • Water to water applications
  • Sea water applications
  • NPT
  • SAE O-Ring
  • SAE flange
  • or BSPP shell side connections available
  • End bonnets removable for servicing
  • Mounting feet included (may be rotated in 90° increments)

Specifications

  • Description
    B-401-A4-O-BR-CN-B HEAT EXCHANGER
  • Series
    B
  • Baffle Spacing
    1.125
  • Shell Material
    Steel or brass
  • Tube Diameter
    1/4 in
  • End Bonnet Material
    Bronze
  • Max Operating Temperature
    350
  • Baffle Material
    Brass
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Size
    401
  • Mounting Bracket Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text