Motion
AOR-35-2-60-FB OIL COOLING FAN

THERMAL TRANSFER PROD LTD
AOR-35-2-60-FB OIL COOLING FAN

OIL COOLING FAN
MI ITEM #11963213
MFR #AOR-35-2-60-FB OIL COOLING FAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
AOR-35-2-60-FB OIL COOLING FAN

OIL COOLING FAN
MI ITEM #11963213
MFR #AOR-35-2-60-FB OIL COOLING FAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84134-3PH AOR-35-2-60-FB OIL COOLING FAN
  • Interchange for Young OCH
  • Adjustable louvers (manual)
  • Medium flow rates
  • Moderate heat removal
  • One or two pass

Specifications

  • Series
    AOR
  • Max Operating Temperature
    400 °F
  • Test Pressure
    300 psi
  • Connection Type
    NPT
  • Tube Material
    Copper
  • Bypass
    60
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought