Overview
Mfr description
84196 EKT-518-R TANK
- HPU
- in-tank cooler
- Compact size
- EK style & size
- High efficiency finned bundle design
- Serviceable
- Removable
- In-tank design minimizes space requirements and reduces plumbing
- Internal aluminum fins increase performance
- Removable end bonnets allow water passage servicing
- High strength steel shell
Specifications
- SeriesEKT
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature250 °F
- Tube MaterialCopper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data