Motion
84197
84197 EKT-708-R TANK
MI ITEM #11963222
MFR #84197
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
84197 EKT-708-R TANK
MI ITEM #11963222
MFR #84197

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84197 EKT-708-R TANK
  • HPU
  • in-tank cooler
  • Compact size
  • EK style & size
  • High efficiency finned bundle design
  • Serviceable
  • Removable
  • In-tank design minimizes space requirements and reduces plumbing
  • Internal aluminum fins increase performance
  • Removable end bonnets allow water passage servicing
  • High strength steel shell

Specifications

  • Series
    EKT
  • Shell Material
    steel
  • Max Operating Temperature
    250 °F
  • Gasket Material
    Nitrile rubber/cellulose fiber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text