Specifications
Dimensions
- Shell Diameter3.0000 in
- Size614
- Tube Diameter1/4 in
Details
- Baffle Material316 Stainless steel
- DescriptionSSC-614-1.3-4-F SHELL & TUBE
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature300
- Mounting Bracket MaterialMild steel
- Number Of Passes4
- SeriesSSC
- Shell Material316L Stainless steel
- Tubing MaterialStainless Steel
Overview
Mfr description
85676 SSC-614-1.3-4-F SHELL & TUBE
- Preferred for new oil-water applications
- Type 316 stainless steel construction
- Low cost
- Custom designs available
- Competitively priced
- NPT
- SAE O-ring
- SAE flange
- or BSPP shell side connections available
- End bonnets removable for servicing
- Mounting feet included (may be rotated in 90° increments)
- Special TEMAC/CRN ratings available