Motion
DF-11-1-4A MOTOR
MOTOR
MI ITEM #11963302
MFR #DF-11-1-4A MOTOR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MOTOR
MI ITEM #11963302
MFR #DF-11-1-4A MOTOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85772 DF-11-1-4A MOTOR
  • Similar to DH with DC fan
  • 3/4" tube size
  • Low amp draw 12 or 24 V DC motors
  • Heavy duty construction
  • Long life hydraulic motors
  • Rugged applications
  • Steel manifolds
  • Heat removal to 35
  • 000 BTU/HR
  • Oil flows to 110 GPM
  • Mounting brackets included
  • SA
  • NPT or 37° flare oil connections
  • Damage resistant steel fins

Specifications

  • Series
    DF
  • Max Operating Temperature
    350 °F
  • Test Pressure
    300 psi
  • Connection Type
    NPT
  • Displacement
    .22in3/ Rev.
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text