Motion
DF-11-2-4A MOTOR
MOTOR
Mi Item #11963313
MFR #DF-11-2-4A MOTOR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MOTOR
Mi Item #11963313
MFR #DF-11-2-4A MOTOR

Mfr description
85903 DF-11-2-4A MOTOR
  • Similar to DH with DC fan
  • 3/4" tube size
  • Low amp draw 12 or 24 V DC motors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Connection Type
    SAE
  • Displacement
    .22in3/ Rev.
  • Max Operating Temperature
    350 °F
  • Series
    DF
  • Test Pressure
    300 psi
  • Tube Material
    Copper
  • Turbulator Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)