Motion
EKM-518-T LABELS
LABELS
Mi Item #11963319
MFR #EKM-518-T LABELS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LABELS
Mi Item #11963319
MFR #EKM-518-T LABELS

Mfr description
86120 EKM-518-T LABELS
  • Compact size
  • High efficiency finned bundle design
  • 3/16" tube size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    250 °F
  • Series
    EKM
  • Tube Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)