Motion
EKS-508-T SHELL & TUBE

THERMAL TRANSFER PROD LTD
EKS-508-T SHELL & TUBE

SHELL & TUBE - EKS Series, 2 Pass, 2.5500 in Shell Dia, steel Shell, Copper Tubing, Cast Iron Bonnet, steel Baffle, Nitrile rubber/cellulose fiber Gasket
Mi Item #11963320
MFR #EKS-508-T SHELL & TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
EKS-508-T SHELL & TUBE

SHELL & TUBE - EKS Series, 2 Pass, 2.5500 in Shell Dia, steel Shell, Copper Tubing, Cast Iron Bonnet, steel Baffle, Nitrile rubber/cellulose fiber Gasket
Mi Item #11963320
MFR #EKS-508-T SHELL & TUBE

Mfr description
86146 EKS-508-T SHELL & TUBE
  • Compact size
  • High efficiency finned bundle design
  • 3/16" tube size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shell Diameter
    2.5500 in
  • Size
    508

Details

  • Baffle Material
    steel
  • Description
    EKS-508-T SHELL & TUBE
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    250
  • Mounting Bracket Material
    steel
  • Number Of Passes
    2
  • Series
    EKS
  • Shell Material
    steel
  • Tubing Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)