Motion
AOC-08-22-60
RIBBON - Series AOC, Size 8, 2 Passes, 60 Bypass
MI ITEM #11963385
MFR #AOC-08-22-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIBBON - Series AOC, Size 8, 2 Passes, 60 Bypass
MI ITEM #11963385
MFR #AOC-08-22-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87354-1PH AOC-08-22-60 RIBBON
  • High performance air side fin design
  • Low amp draw motors (except AOC-70)
  • Remote mount
  • Does not block main engine radiator
  • Long life hydraulic motor
  • Protected core
  • Heavy duty construction
  • 3/4" tube size
  • Heat removal up to 160 HP
  • Oil flows to 150 GPM
  • DC or hydraulic motors
  • SAE connections standard

Specifications

  • Series
    AOC
  • Unit Size
    8
  • Number Of Passes
    2
  • Bypass
    60
  • Body Material
    Steel
  • Cabinet Material
    Steel with powder coat
  • Maximum Operating Pressure
    300
  • Test Pressure
    300 psi
  • Connection Type
    SAE
  • Max Operating Temperature
    350
  • Fan Blade Material
    Aluminum with steel hub
  • Size
    8
  • Filter Material
    Stainless frame with washable media
  • Tube Material
    Copper
  • Turbulator Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text