Overview
Mfr description
87388 MF-15-1-4B COOLING FAN
- Similar to M Series with DC fan or hydraulic motor
- 3/8" tube size
- Aluminum fins Low amp draw 12 or 24 volt DC motor
- Heavy duty construction
- Long life hydraulic motors
- Heat removal to 50
- 000 BTU/HR
- Oil flows to 150 GPM
- Mounting brackets included
- SAE
- NPT or 37° flare oil connections
- Rugged steel manifolds
Specifications
- SeriesMF
- Max Operating Temperature350 °F
- Connection TypeNPT
- Displacement.22in3/ Rev.
- Tube MaterialCopper
- Turbulator MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data