Specifications
Details
- Bypass30
- Connection TypeNPT
- Displacement.22in3/ Rev.
- Max Operating Temperature350 °F
- SeriesMFR
- Tube MaterialCopper
- Turbulator MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)