Motion
SSC-1736-8.4-6-F SHELL & TUBE

THERMAL TRANSFER PROD LTD
SSC-1736-8.4-6-F SHELL & TUBE

SHELL & TUBE
MI ITEM #11963429
MFR #SSC-1736-8.4-6-F SHELL & TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
SSC-1736-8.4-6-F SHELL & TUBE

SHELL & TUBE
MI ITEM #11963429
MFR #SSC-1736-8.4-6-F SHELL & TUBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87920 SSC-1736-8.4-6-F SHELL & TUBE
  • Preferred for new oil-water applications
  • Type 316 stainless steel construction
  • Low cost
  • Custom designs available
  • Competitively priced
  • NPT
  • SAE O-ring
  • SAE flange
  • or BSPP shell side connections available
  • End bonnets removable for servicing
  • Mounting feet included (may be rotated in 90° increments)
  • Special TEMAC/CRN ratings available

Specifications

  • Description
    SSC-1736-8.4-6-F SHELL & TUBE
  • Series
    SSC
  • Baffle Spacing
    8.4
  • Shell Material
    316L Stainless steel
  • Tube Diameter
    3/8 in
  • Max Operating Temperature
    300
  • Baffle Material
    316 Stainless steel
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Size
    1736
  • Mounting Bracket Material
    Mild steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text