Motion
88314
88314 EKTM-1012 TANK
MI ITEM #11963447
MFR #88314
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
88314 EKTM-1012 TANK
MI ITEM #11963447
MFR #88314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88314 EKTM-1012 TANK
  • HPU
  • in-tank cooler
  • Compact size
  • EK style & size
  • High efficiency finned bundle design
  • Serviceable
  • Removable
  • In-tank design minimizes space requirements and reduces plumbing
  • Internal aluminum fins increase performance
  • Removable end bonnets allow water passage servicing
  • High strength steel shell

Specifications

  • Series
    EKTM
  • Shell Material
    steel
  • Max Operating Temperature
    250 °F
  • Gasket Material
    Nitrile rubber/cellulose fiber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text