Motion
DHR-205-1-1-30
AIR COOLING - Series DHR, Size 205, 3/4 NPT Port Size
MI ITEM #11963544
MFR #DHR-205-1-1-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIR COOLING - Series DHR, Size 205, 3/4 NPT Port Size
MI ITEM #11963544
MFR #DHR-205-1-1-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    12.7300 in
  • Port Size
    3/4 NPT
  • Size
    205
  • Unit Size
    205

Details

  • Body Material
    Steel
  • Connection Type
    NPT
  • Flow Rate
    150 gpm
  • Max Operating Temperature
    350
  • Maximum Operating Pressure
    300
  • Operating Temperature
    350 °F
  • Series
    DHR
  • Test Pressure
    300 psi
  • Tube Material
    Copper
  • Turbulator Material
    Aluminum

Overview

Mfr description
90119 DHR-205-1-1-30 AIR COOLING
  • Hayden interchange
  • Excellent for radiator face mount cooling
  • 3/4” tube size
  • Steel or aluminum fin
  • Copper manifolds – one row
  • Steel manifolds – two row
  • High performance oil turbulators
  • Rugged off-highway steel designs available
  • Oil flows to 150 GPM
  • heat removal to 175
  • 000 BTU/HR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought