Specifications
Dimensions
- Baffle Spacing4.5
- Size1603
- Tube Diameter3/8 in
Details
- Baffle MaterialBrass
- DescriptionB-1603-C6-O-BR-Z HEAT EXCHANGER
- End Bonnet MaterialCast Iron
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature350
- Mounting Bracket MaterialSteel
- SeriesB
- Shell MaterialSteel or brass
Overview
Mfr description
90420 B-1603-C6-O-BR-Z SHELL & TUBE
- Young Touchstone thermal interchange
- Competitively priced
- 1/4" or 3/8" tubes available
- Water to water applications
- Sea water applications
- NPT
- SAE O-Ring
- SAE flange
- or BSPP shell side connections available
- End bonnets removable for servicing
- Mounting feet included (may be rotated in 90° increments)