Specifications
Dimensions
- Size510
Details
- Baffle Materialsteel
- DescriptionEK-510-T SHELL & TUBE
- End Bonnet MaterialCast Iron
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature250
- Mounting Bracket Materialsteel
- SeriesEK
- Shell Materialsteel
Overview
Mfr description
90442 EK-510-T SHELL & TUBE
- Compact size
- High efficiency finned bundle design
- 3/16" tube size
- Heat removal up to 400 HP (300 KW)
- Oil flow rates up to 80 U.S. GPM (300 L/MIN)
- Large oil connections for minimum entering and exiting flow restriction
- Removable end bonnets for easy tube cleaning
- Mounting brackets designed so that cooler can be rotated in 90° increments
- High pressure ratings