Overview
Mfr description
90876 SSC-1760-8.4-6-F SHELL & TUBE
- Preferred for new oil-water applications
- Type 316 stainless steel construction
- Low cost
- Custom designs available
- Competitively priced
- NPT
- SAE O-ring
- SAE flange
- or BSPP shell side connections available
- End bonnets removable for servicing
- Mounting feet included (may be rotated in 90° increments)
- Special TEMAC/CRN ratings available
Specifications
- DescriptionSSC-1760-8.4-6-F SHELL & TUBE
- SeriesSSC
- Baffle Spacing8.4
- Shell Material316L Stainless steel
- Tube Diameter3/8 in
- Max Operating Temperature300
- Baffle Material316 Stainless steel
- Gasket MaterialNitrile rubber/cellulose fiber
- Size1760
- Mounting Bracket MaterialMild steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data