Specifications
Dimensions
- Shell Diameter5.0500 in
- Size1048
Details
- Baffle Materialsteel
- DescriptionEKS-1048-8-T SHELL & TUBE
- End Bonnet MaterialCast Iron
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature250
- Mounting Bracket Materialsteel
- Number Of Passes2
- SeriesEKS
- Shell Materialsteel
- Tubing MaterialCopper
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)