Motion
91292
91292 MFR-60-2-4B-60 FLUID COOLING FAN
MI ITEM #11963591
MFR #91292
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
91292 MFR-60-2-4B-60 FLUID COOLING FAN
MI ITEM #11963591
MFR #91292

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
91292 MFR-60-2-4B-60 FLUID COOLING FAN
  • Similar to M Series with DC fan or hydraulic motor
  • 3/8" tube size
  • Aluminum fins Low amp draw 12 or 24 volt DC motor
  • Heavy duty construction
  • Long life hydraulic motors
  • Heat removal to 50
  • 000 BTU/HR
  • Oil flows to 150 GPM
  • Mounting brackets included
  • SAE
  • NPT or 37° flare oil connections
  • Rugged steel manifolds

Specifications

  • Series
    MFR
  • Max Operating Temperature
    350 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text