Specifications
Dimensions
- Baffle Spacing1.125
- Size701
- Tube Diameter1/4 in
Details
- Baffle MaterialBrass
- DescriptionBS-701-A4-T-BR HEAT EXCHANGER
- End Bonnet MaterialCast Iron
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature350
- Mounting Bracket MaterialSteel
- SeriesBS
- Shell MaterialSteel or brass