Motion
SSC-814-4-4-F SHELL & TUBE

THERMAL TRANSFER PROD LTD
SSC-814-4-4-F SHELL & TUBE

SHELL & TUBE
Mi Item #11963722
MFR #SSC-814-4-4-F SHELL & TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
SSC-814-4-4-F SHELL & TUBE

SHELL & TUBE
Mi Item #11963722
MFR #SSC-814-4-4-F SHELL & TUBE

Mfr description
93072 SSC-814-4-4-F SHELL & TUBE
  • Preferred for new oil-water applications
  • Type 316 stainless steel construction
  • Low cost
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    814
  • Tube Diameter
    1/4 in

Details

  • Baffle Material
    316 Stainless steel
  • Description
    SSC-814-4-4-F SHELL & TUBE
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    300
  • Mounting Bracket Material
    Mild steel
  • Series
    SSC
  • Shell Material
    316L Stainless steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)