Specifications
Dimensions
- Baffle Spacing1.125
- Shell Diameter3.6563 in
- Size703
- Tube Diameter1/4 in
Details
- Baffle MaterialBrass
- DescriptionBS-703-A4-T-BR HEAT EXCHANGER
- End Bonnet MaterialCast Iron
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature350
- Mounting Bracket MaterialSteel
- Number Of Passes2
- SeriesBS
- Shell MaterialSteel or brass
- Tubing MaterialCopper
Overview
Mfr description
93423 BS-703-A4-T-BR SHELL & TUBE
- Young Touchstone thermal interchange
- Competitively priced
- 1/4" or 3/8" tubes available
- Water to water applications
- Sea water applications
- NPT
- SAE O-Ring
- SAE flange
- or BSPP shell side connections available
- End bonnets removable for servicing
- Mounting feet included (may be rotated in 90° increments)