Specifications
Dimensions
- Baffle Spacing3.5
- Size1748
- Tube Diameter6 - 3/8 in
Details
- Baffle MaterialCarbon Steel
- DescriptionC-1748-3.5-6-F-SS-SB-S HEAT EXCHANGER
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature300
- Mounting Bracket MaterialCarbon Steel
- SeriesC
- Shell MaterialCarbon Steel
Overview
Mfr description
94538 C-1748-3.5-6-F-SS-SB-S HEAT EXCHAN
- Preferred for new oil-water applications
- Rugged steel construction
- Low cost
- NPT
- SAE O-Ring
- SAE flange
- or BSPP shell side connections available
- End bonnets removable for servicing
- Mounting feet included (may be rotated in 90° increments)