Motion
RM-24-21 FLUID COOLING FAN

THERMAL TRANSFER PROD LTD
RM-24-21 FLUID COOLING FAN

FLUID COOLING FAN
MI ITEM #11963881
MFR #RM-24-21 FLUID COOLING FAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
RM-24-21 FLUID COOLING FAN

FLUID COOLING FAN
MI ITEM #11963881
MFR #RM-24-21 FLUID COOLING FAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
94971 RM-24-21 FLUID COOLING FAN
  • Mounts behind existing TEFC motor for compact
  • low cost application
  • Utilizes electric motor fan air flow
  • Ideal for case drain and low flow applications
  • Protected core
  • Compact
  • efficient design
  • Low flow & heat removal
  • SAE
  • NPT or metric conversion
  • Mounting brackets included

Specifications

  • Series
    RM
  • Max Operating Temperature
    350 °F
  • Test Pressure
    300 psi
  • Connection Type
    NPT
  • Tube Material
    Copper
  • Bypass
    No Bypass
  • Turbulator Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought