Overview
Mfr description
95148 RM-19-22 FLUID COOLING FAN
- Mounts behind existing TEFC motor for compact
- low cost application
- Utilizes electric motor fan air flow
- Ideal for case drain and low flow applications
- Protected core
- Compact
- efficient design
- Low flow & heat removal
- SAE
- NPT or metric conversion
- Mounting brackets included
Specifications
- SeriesRM
- Max Operating Temperature350 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data