Motion
UC-1748-9.0-6-T SHELL & TUBE

THERMAL TRANSFER PROD LTD
UC-1748-9.0-6-T SHELL & TUBE

SHELL & TUBE - UC Series, 2 Pass, 8.0000 in Shell Dia, Steel/316L stainless steel (UCV) Shell, Copper Tubing, Cast Iron Bonnet, Stainless steel Baffle, Non-asbestos fiber/nitrile rubber Gasket
Mi Item #11963908
MFR #UC-1748-9.0-6-T SHELL & TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
UC-1748-9.0-6-T SHELL & TUBE

SHELL & TUBE - UC Series, 2 Pass, 8.0000 in Shell Dia, Steel/316L stainless steel (UCV) Shell, Copper Tubing, Cast Iron Bonnet, Stainless steel Baffle, Non-asbestos fiber/nitrile rubber Gasket
Mi Item #11963908
MFR #UC-1748-9.0-6-T SHELL & TUBE

Mfr description
95233 UC-1748-9.0-6-T SHELL & TUBE
  • Steam & large temperature differentials
  • “U” tube
  • Removable tube bundle for servicing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shell Diameter
    8.0000 in
  • Size
    1748

Details

  • Baffle Material
    Stainless steel
  • Description
    UC-1748-9.0-6-T SHELL & TUBE
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Non-asbestos fiber/nitrile rubber
  • Max Operating Temperature
    400
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    2
  • Series
    UC
  • Shell Material
    Steel/316L stainless steel (UCV)
  • Tubing Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)